Motion
636KCL
Heat Protection Gloves - Size X-Large, Synthetics, Gauntlet Cuff Type, Pair, Yellow
MI ITEM #04288302
MFR #636KCL
Price$88.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Protection Gloves - Size X-Large, Synthetics, Gauntlet Cuff Type, Pair, Yellow
MI ITEM #04288302
MFR #636KCL

Mfr description
636KCL GLOVES KEVLAR HEAT RESISTANT
  • Protects up to 700°F
  • 100% Kevlar® outer shell for heat and cut resistance
  • Cotton lining for comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.98/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    13.9 in
  • Size
    XL
  • Weight
    0.617 lb

Details

  • Application
    Foundry,Steel Manufacturing,Sheet Meta
  • Color
    Yellow
  • Country of Origin
    CN
  • Cuff Type
    Gauntlet
  • Description
    KEVLAR TERRY GLOVE, 5.5 IN
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Cotton Terry Cloth, Kevlar®
  • Manufacturer Catalog Number
    636KCL
  • Material
    Kevlar
  • Material Type
    Fabric Work Gloves
  • Maximum Temperature
    700 °F
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • Split Or Grain Leather
    Grain
  • Type
    Heat Protection Glove
  • UPC_NO
    43551027904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)