Motion
Y2009S
Leather Palm Glove - S or Size 7, Cowhide Grain Leather, White
MI ITEM #04288305
MFR #Y2009S
List Price$11.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Cowhide Grain Leather, White
MI ITEM #04288305
MFR #Y2009S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.97/pr for your price

Overview

Mfr description
Y2009S GLOVES LEATHER PALM GAUNTLET
  • GAUNTLET CUFF, WING

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    12 in
  • Material
    Cowhide
  • Description
    GRAIN COWHIDE GLOVE LEATHER PALM, S
  • Weight
    0.408 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text