Motion
Y2009XL
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, White
Mi Item #04288308
MFR #Y2009XL
Price$12.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, White
Mi Item #04288308
MFR #Y2009XL

Mfr description
Y2009XL GLOVES LEATHER PALM GAUNTLET
  • GAUNTLET CUFF, WING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.70/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    12.2 in
  • Weight
    0.433 lb

Details

  • Coating Coverage
    Uncoated
  • Color
    White
  • Description
    GRAIN COWHIDE GLOVE LEATHER PALM, XL
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Leather Palm
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)