Motion
1178L
Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, Brown
Mi Item #04288309
MFR #1178L
Price$31.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, Brown
Mi Item #04288309
MFR #1178L

Mfr description
1178-L GLOVES DRIVERS COWHIDE LG W/
  • BALL & TAPE STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.86/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10 in
  • Weight
    0.3 lb

Details

  • Closure Type
    Adjustable
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Description
    GRAIN COWHIDE GLOVE DRIVER GUNN CUT, L
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)