Motion
1178XL
Leather Drivers Glove with Straight Thumb - XL or Size 10, Cowhide Grain Leather, White
MI ITEM #04288311
MFR #1178XL
Your Price$33.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - XL or Size 10, Cowhide Grain Leather, White
MI ITEM #04288311
MFR #1178XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.88/pr(List $38.96)

Overview

Mfr description
1178-XL GLOVES DRIVERS COWHIDE XLG
  • BALL & TAPE STRAIGHT

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Closure Type
    Adjustable
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Leather Drivers
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • ECCN
    EAR99
  • Length
    10.8 in
  • Description Keyword
    Unlined
  • Description
    GRAIN COWHIDE GLOVE DRIVER GUNN CUT, XL
  • Material
    Cowhide Leather
  • Weight
    0.333 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text