Motion
305KWL
Heat Protection Gloves - Size X-Large, Synthetics, Straight Cuff Type, Pair, Yellow
Mi Item #04288316
MFR #305KWL
Price$121.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Protection Gloves - Size X-Large, Synthetics, Straight Cuff Type, Pair, Yellow
Mi Item #04288316
MFR #305KWL

Mfr description
305KWL GLOVES TERRY WOOL LINED KEVLAR
  • Protects up to 700°F
  • 100% Kevlar® outer shell protects against heat
  • Fully lined with wool for increased heat protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.17/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    15.2 in
  • Size
    XL
  • Weight
    0.625 lb

Details

  • Application
    Foundry,Steel Manufacturing,Sheet Metal
  • Color
    Yellow
  • Country of Origin
    CN
  • Cuff Type
    Straight
  • Description
    KEVLAR TERRY, WOOL LINED GLOVE, 13 IN
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Thermal
  • Manufacturer Catalog Number
    305KWL
  • Material
    Kevlar
  • Material Type
    Knit Gloves - Coated
  • Maximum Temperature
    700 °F
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
  • Type
    Heat Protection Glove
  • UPC_NO
    43551027829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)