Motion
Y0122M
Leather Drivers Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, White
MI ITEM #04288318
MFR #Y0122M
List Price$16.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, White
MI ITEM #04288318
MFR #Y0122M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.84/pr for your price

Overview

Mfr description
Y0122-M GLOVES DRIVERS COWHIDE MED
  • STRAIGHT THUMB UNLINED

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    10.6 in
  • Material
    Cowhide
  • Description
    DRIVER GRAIN COWHIDE GLOVE, M
  • Weight
    0.233 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text