Motion
Y0122XL
Leather Drivers Glove with Straight Thumb - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Color White
MI ITEM #04288320
MFR #Y0122XL
Your Price$15.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Color White
MI ITEM #04288320
MFR #Y0122XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.57/pr(List $17.90)

Overview

Mfr description
Y0122-XL GLOVES DRIVERS COWHIDE XLG
  • STRAIGHT THUMB UNLINED

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Drivers
  • Thumb Style
    Straight
  • ECCN
    EAR99
  • Length
    11.2 in
  • Material
    Cowhide
  • Description
    DRIVER GRAIN COWHIDE GLOVE, XL
  • Weight
    0.258 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text