Motion
Y0123L
Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, White, Tan
MI ITEM #04288321
MFR #Y0123L
List Price$12.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, White, Tan
MI ITEM #04288321
MFR #Y0123L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.60/pr for your price

Overview

Mfr description
Y0123-L GLOVES DRIVERS COWHIDE LG
  • STRAIGHT THUMB UNLINED

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Tan, White
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Leather Drivers
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • ECCN
    EAR99
  • Length
    11.4 in
  • Description Keyword
    Unlined
  • Description
    DRIVER GRAIN COWHIDE GLOVE, L
  • Material
    Cowhide Leather
  • Weight
    0.25 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought