Motion
Y0123S
Leather Drivers Glove with Straight Thumb - S or Size 7, Cowhide Grain Leather, White
Mi Item #04288323
MFR #Y0123S
Price$13.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - S or Size 7, Cowhide Grain Leather, White
Mi Item #04288323
MFR #Y0123S

Mfr description
Y0123-S GLOVES DRIVERS COWHIDE SM
  • STRAIGHT THUMB UNLINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.53/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    10.7 in
  • Weight
    0.208 lb

Details

  • Coating Coverage
    Uncoated
  • Color
    White
  • Description
    DRIVER GRAIN COWHIDE GLOVE, S
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    Leather Drivers
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)