Motion
Y2009L
Leather Palm Glove with Canvas Back - L or Size 9, Cowhide Grain Leather, White, Blue
MI ITEM #04288325
MFR #Y2009L
List Price$11.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - L or Size 9, Cowhide Grain Leather, White, Blue
MI ITEM #04288325
MFR #Y2009L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.97/pr for your price

Overview

Mfr description
Y2009L GLOVES LEATHER PALM GAUNTLET
  • GAUNTLET CUFF, WING

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Blue, White
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Leather Palm
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • ECCN
    EAR99
  • Length
    11.1 in
  • Description Keyword
    Unlined
  • Description
    GRAIN COWHIDE GLOVE LEATHER PALM, L
  • Material
    Cowhide Leather
  • Weight
    0.425 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text