Motion
Y3106M
Leather Palm Glove - M or Size 8, Leather, Grey
MI ITEM #04288327
MFR #Y3106M
List Price$7.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Leather, Grey
MI ITEM #04288327
MFR #Y3106M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.80/pr for your price

Overview

Mfr description
Y3106M GLOVES LEATHER PALM MED SAFETY
  • LINED PALM, SAFETY CUFF

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Grey
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    11.8 in
  • Material
    High Performance Fibers
  • Description
    SELECT SHOULDER SPLIT GLOVE, M
  • Weight
    0.292 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text