Motion
Y3107L
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, Blue, Grey
MI ITEM #04288329
MFR #Y3107L
Price$8.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, Blue, Grey
MI ITEM #04288329
MFR #Y3107L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.13/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    12.5 in
  • Weight
    0.41 lb

Details

  • Color
    Blue, Grey
  • Description
    SELECT SHOULDER SPLIT GLOVE, L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    High Performance Fibers
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Leather Palm

Overview

Mfr description
Y3107L GLOVES LEATHER PALM LG
  • LINED PALM, GAUNTLET CUFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought