1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VBAT10A-SV-Q
TANK, BOOSTER
Mi Item #
04288349
MFR #
VBAT10A-SV-Q
Price
$480.56
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA VBAT10A-SV-Q
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VBAT10A-SV-Q
TANK, BOOSTER
Mi Item #
04288349
MFR #
VBAT10A-SV-Q
Mfr description
VBAT10A-SV-Q BOOSTER TANK
Tank capacity: 5 L, 10 L , 20 L, 38 L
Material: carbon steel (SS400)
Safety valve set pressure: 1 to 2 MPa
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$480
.56
/each
Add to Cart
Specifications
Dimensions
Weight
10 kg
Details
Maximum Operating Pressure
290 psi
Product Type
Booster Regulators
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items