Motion
VCHN3-EL
Pneumatic Muffler - 35 dB(A) Noise Reduction
MI ITEM #04288351
MFR #VCHN3-EL
Price$88.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 35 dB(A) Noise Reduction
MI ITEM #04288351
MFR #VCHN3-EL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$88.17/each

Specifications

Dimensions

  • Thread Size
    3/4 BSPT

Details

  • Decibel Rating
    35 dB(A)
  • Maximum Temperature
    80 °C
  • Maximum Working Pressure
    5.0 MPa
  • Minimum Temperature
    5 °C
  • Noise Reduction
    35 dB(A)
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 80 °C

Overview

Mfr description
VCHN3-EL SOUND ABSORBING MATERIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought