Motion
ZQ1103M-K15L-EAG-0

SMC CORP OF AMERICA
ZQ1103M-K15L-EAG-0

Vacuum Ejector
Mi Item #04288355
MFR #ZQ1103M-K15L-EAG-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZQ1103M-K15L-EAG-0

Vacuum Ejector
Mi Item #04288355
MFR #ZQ1103M-K15L-EAG-0

Mfr description
ZQ1103M-K15L-EAG-0 VACUUM EJECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nozzle Diameter  
    1 mm
  • Vacuum Port Size
    M5
  • Vacuum Port Type
    M5x0.8 Female Metric Threaded

Details

  • Country of Origin
    JP
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air, Inert Gases
  • Maximum Vacuum Pressure
    -80 kPa
  • Mounting Type
    Manifold
  • Supply Pressure Range
    +0.3 to +0.5 MPa
  • Supply Voltage
    24 V dc
  • Thread Standard
    Metric
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)