Motion
3110291
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1.56", Depth of Cut: 0.48"
MI ITEM #04288361
MFR #3110291
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1.56", Depth of Cut: 0.48"
MI ITEM #04288361
MFR #3110291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3110291 E60 D1.00-W .75

Specifications

  • Cutting Diameter
    1.56 in
  • Depth of Cut
    0.48 in
  • Cutting Edge Angle
    60 °
  • Helical Mill
    No
  • Shank Type
    Weldon Flat
  • Shank Diameter
    3/4 in
  • Number of Inserts
    2
  • Coolant Delivery
    External
  • Overall Length
    3.54 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    E60 D1.00-W .75
  • Parts & Accessories
    Key (T-15/51), Screw (SR 14-541)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text