Specifications
Dimensions
- Jaw Width5-1/2 in
- Throat Depth3 in
Details
- AnvilIncluded
- Base Attachment TypeBolt Down
- Base Motion TypeSwivel
- ColorRed
- Jaw MaterialSteel
- Jaw Opening Capacity5 in
- Jaw StyleSerrated
- Pipe JawsIncluded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)