Motion
01542
Bench Vise - 6-1/2 in Jaw Width, 6 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #04288421
MFR #01542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 6-1/2 in Jaw Width, 6 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #04288421
MFR #01542

Mfr description
01542 VISE UTILITY WORKSHOP 6-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    6-1/2 in
  • Throat Depth
    3-3/8 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Color
    Red
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    6 in
  • Jaw Style
    Serrated
  • Pipe Jaws
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)