1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REED MANUFACTURING CO.
05534
Round, Hex or Square Pipe Die, Thread Size: 2 in, Die Shape: Square, Thread Standard: NPT
MI ITEM #
04288426
MFR #
05534
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
REED MANUFACTURING CO. 05534
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REED MANUFACTURING CO.
05534
Round, Hex or Square Pipe Die, Thread Size: 2 in, Die Shape: Square, Thread Standard: NPT
MI ITEM #
04288426
MFR #
05534
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05534 DIE SOLID PIPE 2" 4X4
Specifications
Die Shape
Square
Thread Standard
NPT
Die Type
Solid
Die Material
High Speed Steel
Die Width
4 in
Thread Size
2 – 11-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data