Motion
01370
Bench Vise - 5 in Jaw Width, 6 in Jaw Opening Capacity, Swivel, Bolt Down
MI ITEM #04288430
MFR #01370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 5 in Jaw Width, 6 in Jaw Opening Capacity, Swivel, Bolt Down
MI ITEM #04288430
MFR #01370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01370 VISE COMBINATION 5"

Specifications

  • Jaw Width
    5 in
  • Jaw Opening Capacity
    6 in
  • Throat Depth
    6-1/4 in
  • Pipe Jaws
    Included
  • Base Motion Type
    Swivel
  • Base Attachment Type
    Bolt Down
  • Jaw Material
    Steel
  • Jaw Style
    Reversible
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text