Motion
01385
Bench Vise - 4 in Jaw Width, 4-1/2 in Jaw Opening Capacity, Swivel, Bolt Down
MI ITEM #04288434
MFR #01385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 4 in Jaw Width, 4-1/2 in Jaw Opening Capacity, Swivel, Bolt Down
MI ITEM #04288434
MFR #01385

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01385 VISE COMBINATION 4"

Specifications

  • Jaw Width
    4 in
  • Jaw Opening Capacity
    4-1/2 in
  • Throat Depth
    3.45 in
  • Pipe Jaws
    Included
  • Base Motion Type
    Swivel
  • Base Attachment Type
    Bolt Down
  • Maximum Pipe Capacity
    2 in
  • Minimum Pipe Capacity
    1/2 in
  • Jaw Material
    Steel
  • Anvil
    Included
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text