Motion
01387
Bench Vise - 5 in Jaw Width, 5-1/2 in Jaw Opening Capacity, Swivel, Bolt Down
MI ITEM #04288435
MFR #01387
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 5 in Jaw Width, 5-1/2 in Jaw Opening Capacity, Swivel, Bolt Down
MI ITEM #04288435
MFR #01387

Mfr description
01387 VISE COMBINATION 5"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    5 in
  • Throat Depth
    3-3/4 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Color
    Black
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    5-1/2 in
  • Maximum Pipe Capacity
    2-1/2 in
  • Minimum Pipe Capacity
    1/4 in
  • Pipe Jaws
    Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)