1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REED MANUFACTURING CO.
02808
Valve Wrench, Wrench Size: #0 x 15/16", Body Material: Steel, Overall Length: 8.4"
Mi Item #
04288437
MFR #
02808
Price
$154.93
/each
Qty
Add to Cart
Previous Page
Home
REED MANUFACTURING CO. 02808
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REED MANUFACTURING CO.
02808
Valve Wrench, Wrench Size: #0 x 15/16", Body Material: Steel, Overall Length: 8.4"
Mi Item #
04288437
MFR #
02808
Mfr description
02808 WRENCH VALVE PACKING 8" STEEL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$154
.93
/each
Add to Cart
Specifications
Dimensions
Overall Length
8.4 in
Weight
0.6 lb
Wrench Size
#0 x 15/16 in
Details
Body Material
Steel
Number Of Ends
Double End
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items