Motion
05406
Round, Hex or Square Pipe Die, Thread Size: 1/2 in, Die Shape: Square, Thread Standard: NPT
MI ITEM #04288447
MFR #05406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Hex or Square Pipe Die, Thread Size: 1/2 in, Die Shape: Square, Thread Standard: NPT
MI ITEM #04288447
MFR #05406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05406 DIE SOLID PIPE 1/2" 2X2

Specifications

  • Die Shape
    Square
  • Thread Standard
    NPT
  • Die Type
    Solid
  • Die Material
    High Speed Steel
  • Die Width
    2 in
  • Thread Size
    1/2 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text