Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 6", Body Material: Steel
MI ITEM #04288455
MFR #09402

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
09402 VISE TRISTAND CHAIN W/ LARGE

Specifications

  • Gripping Style
    Chain
  • Maximum Pipe Capacity
    6 in
  • Minimum Pipe Capacity
    1/8 in
  • Base Motion Type
    Stationary
  • Includes Tripod Stand
    Includes Tripod Stand
  • Base Attachment Type
    Bolt Down
  • Body Material
    Steel
  • Overall Length
    44 in
  • Color
    Black, Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text