1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REED MANUFACTURING CO.
02121
Combination Wrench - 10 in OAL
MI ITEM #
04288457
MFR #
02121
Price
$219.38
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
REED MANUFACTURING CO. 02121
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REED MANUFACTURING CO.
02121
Combination Wrench - 10 in OAL
MI ITEM #
04288457
MFR #
02121
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$219.38
/each
Qty
Add to Cart
Specifications
Dimensions
Head Angle
Straight
Overall
Length
10 in
Weight
1.2 lbs
Details
Body Material
Steel
Measurement System
Imperial
Type
Operator's Wrench
Overview
Mfr description
02121 WRENCH REFINERY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought