Motion
02830
Valve Wrench, Wrench Size: 1/2 x 21/32", Body Material: Steel, Overall Length: 8", Weight: 1lb
Mi Item #04288462
MFR #02830
Price$63.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 1/2 x 21/32", Body Material: Steel, Overall Length: 8", Weight: 1lb
Mi Item #04288462
MFR #02830

Mfr description
02830 WRENCH VALVE WHEEL 8" DOUBLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.93/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Weight
    1 lb
  • Wrench Size
    1/2 x 21/32 in

Details

  • Body Material
    Steel
  • Manufacturing Process
    Forged
  • Number Of Ends
    Double End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)