Motion
02831
Valve Wrench, Wrench Size: 1", Body Material: Steel, Overall Length: 15", Weight: 2.4lb
Mi Item #04288463
MFR #02831
Price$110.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 1", Body Material: Steel, Overall Length: 15", Weight: 2.4lb
Mi Item #04288463
MFR #02831

Mfr description
02831 WRENCH VALVE WHEEL 15" SINGLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.50/each

Specifications

Dimensions

  • Overall Length
    15 in
  • Weight
    2.4 lbs
  • Wrench Size
    1 in

Details

  • Body Material
    Steel
  • Manufacturing Process
    Forged
  • Number Of Ends
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)