Motion
02834
Valve Wrench, Wrench Size: 11/16 x 1", Body Material: Steel, Overall Length: 10", Weight: 1.6lb
Mi Item #04288464
MFR #02834
Price$84.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 11/16 x 1", Body Material: Steel, Overall Length: 10", Weight: 1.6lb
Mi Item #04288464
MFR #02834

Mfr description
02834 WRENCH VALVE WHEEL 10" DOUBLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.00/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    1.6 lbs
  • Wrench Size
    11/16 x 1 in

Details

  • Body Material
    Steel
  • Manufacturing Process
    Forged
  • Number Of Ends
    Double End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)