Motion
02832
Valve Wrench, Wrench Size: 1-5/16", Body Material: Steel, Overall Length: 22", Weight: 4.8lb
Mi Item #04288465
MFR #02832
Price$177.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 1-5/16", Body Material: Steel, Overall Length: 22", Weight: 4.8lb
Mi Item #04288465
MFR #02832

Mfr description
02832 WRENCH VALVE WHEEL 22" SINGLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.08/each

Specifications

Dimensions

  • Overall Length
    22 in
  • Weight
    4.8 lbs
  • Wrench Size
    1-5/16 in

Details

  • Body Material
    Steel
  • Manufacturing Process
    Forged
  • Number Of Ends
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)