Motion
NCME075-0150C-X6009B

SMC CORP OF AMERICA
NCME075-0150C-X6009B

NC(D)M, All Stainless Steel Cylinder, Double Acting, Single Rod, X6009
Mi Item #04288576
MFR #NCME075-0150C-X6009B
Price$119.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME075-0150C-X6009B

NC(D)M, All Stainless Steel Cylinder, Double Acting, Single Rod, X6009
Mi Item #04288576
MFR #NCME075-0150C-X6009B

Mfr description
NCME075-0150C-X6009B CYLINDER
  • Corrosion resistant 304 stainless steel exterior components
  • 6 bore sizes
  • Built-in rod wiper protects interior from contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.85/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Stroke  
    1.5000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)