Specifications
Dimensions
- Body Size1/8, 1/4 standard
- Output Port Type1/4 Female NPT Threaded in
- Tube Size3/8 (OD) in
- Valve Positioner TravelNone
Details
- MeteringMeter In
- Operating MediumAir
- Piping TypeElbow
- Port Connection TypePush To Connect
- Seal MaterialNitrile
- Thread StandardNPT
- Valve FunctionNeedle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)