Overview
Mfr description
9058562 FILTER FOAM SLEEVE F/WET OR DRY
Specifications
- Accessory TypeFoam Sleeve
- For Use WithClassic Reusable Disc Style Filter, Pro Reusable Disc Style Filter, QSP Reusable Disc Style Filter
- Tool Depth6-1/2 in
- Tool Width8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data