Motion
S129
Safety Glasses - Ultra-dura HC, Uvextreme AF, Clear Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04288718
MFR #S129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Ultra-dura HC, Uvextreme AF, Clear Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04288718
MFR #S129

Mfr description
S129 GLASSES SAFETY 3000 CLEAR LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3, Military V0
  • Frame Temple Color
    Blue
  • Frame Temple Material
    Nylon
  • Lens Coating
    Uvextreme AF, Ultra-dura HC
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    Astrospec 3000
  • Temple Color
    Blue
  • Temple Style
    Spatula
  • UPC_NO
    603390018190
  • UV Protection
    Does Not Provide UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)