Motion
20075
Brawny Industrial® All Purpose Cleaning Wipe - Dry, Cellulose, Number of Wipes: 110
Mi Item #04288749
MFR #20075
Price$17.73/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® All Purpose Cleaning Wipe - Dry, Cellulose, Number of Wipes: 110
Mi Item #04288749
MFR #20075

Mfr description
20075 WIPERS PREMIUM ALL PURPOSE WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.73/bx

Specifications

Dimensions

  • Wipe Length
    16.000 in
  • Wipe Width
    9.250 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Manufacturer Upc Number
    073310200750
  • Number of Wipes
    110
  • Package Quantity Per Case
    1100 Towels
  • Treated Or Dry
    Dry
  • UPC_NO
    073310200750
  • Wipe Material
    Cellulose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)