Motion
2910P
Cormatic® Paper Towel Roll - 1 Ply, 8.250 in Width, 700 Lft Roll Length, Brown Color
MI ITEM #04288750
MFR #2910P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cormatic® Paper Towel Roll - 1 Ply, 8.250 in Width, 700 Lft Roll Length, Brown Color
MI ITEM #04288750
MFR #2910P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2910P TOWELS ROLL BROWN 6/CASE

Specifications

  • Roll Or Sheets
    Roll
  • Color
    Brown
  • Ply
    1
  • Towel Width
    8.250 in
  • Paper Towel Roll Type
    Hardwound
  • Roll Length
    700 Lft
  • Plain Or Pattern
    Plain
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo
  • Industry Standards Met
    CCD-086
  • To Use With
    GP#0203CH, GP#0203CHK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    036500421571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text