Specifications
Dimensions
- SizeSmall
Details
- Arc Flash Or Heat ProtectionNot Arc Rated
- Capacity400 lb
- Chest Strap BuckleMating
- D Ring LocationsBack
- Harness MaterialPolyester Webbing
- High Visibility Or ReflectiveNo
- Leg Strap BuckleTongue
- Padding Or LiningNo Padding
- Shoulder Strap BuckleFriction
- Stretch ConstructionNon-Stretch
- Style ApplicationVest-Style
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)