Specifications
Details
- Adjustment TypeRatcheting
- ColorYellow
- Hard Hat CompatibilityBullard Classic C30, Bullard Classic C33
- MaterialNylon
- Product LineClassic
- Suspension Type6-Point
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)