Motion
NALF500-N10
Auto Feed Air Lubricator - 1 NPT, Polycarbonate Bowl
MI ITEM #04288886
MFR #NALF500-N10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Feed Air Lubricator - 1 NPT, Polycarbonate Bowl
MI ITEM #04288886
MFR #NALF500-N10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    50
  • Minimum Flow Rate
    6.6 cfm
  • Overall Height
    11.63 in
  • Overall Length
    3.54 in
  • Weight
    2.20 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    100 psi
  • Min Operating Temperature
    40 °F
  • Operating Medium
    Air
  • Operating Temperature Range
    40 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)

Overview

Mfr description
NALF500-N10 1" LUBRICATOR AUTO FEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought