Motion
9AC10
Adjustable Wrench - 10 in Overall Length, Steel Material, Chrome Finish, Plain Handle, 1.3750 in Maximum Jaw Capacity
MI ITEM #04289036
MFR #9AC10
List Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10 in Overall Length, Steel Material, Chrome Finish, Plain Handle, 1.3750 in Maximum Jaw Capacity
MI ITEM #04289036
MFR #9AC10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.48/each for your price

Overview

Mfr description
9AC10 WRENCH ADJ

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    10 in
  • Maximum Jaw Capacity
    1.3750 in
  • Body Material
    Steel
  • Handle Style
    Plain
  • Measurement Scale
    Scale Included
  • Measurement System
    Imperial
  • UPC_NO
    076799720429
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text