Motion
960-98-10

Shop Vac Corp
960-98-10

Wet/Dry Vacuum Cleaner - Plastic, 6.5 hp, 12 A, 22 gal Tank Capacity
MI ITEM #04289040
MFR #960-98-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Shop Vac Corp
960-98-10

Wet/Dry Vacuum Cleaner - Plastic, 6.5 hp, 12 A, 22 gal Tank Capacity
MI ITEM #04289040
MFR #960-98-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
960-98-10 22 GALLON SHOP VAC

Specifications

  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bag
  • Tank Capacity
    22 gal (US)
  • Power Type
    Electric
  • Cord Length
    18 ft
  • Material
    Plastic
  • Horsepower
    6.5 hp
  • Voltage
    120 V ac
  • Amperage
    12 A
  • Meets Industry Standards By
    UL
  • Includes
    Tool Basket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text