Motion
8670X1

DODGE
8670X1

Variable Pitch Pulley - 4L, 5L, A, B, 5V Belt Section, 1 Groove, 6.7000 in O.D., Finished, 1 in Bore Size, Cast Iron Material
Mi Item #04289075
MFR #8670X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8670X1

Variable Pitch Pulley - 4L, 5L, A, B, 5V Belt Section, 1 Groove, 6.7000 in O.D., Finished, 1 in Bore Size, Cast Iron Material
Mi Item #04289075
MFR #8670X1

Mfr description
8670 X 1" SHEAVE
  • Stock Sizes - 1 and 2 grooves up to 25 HP
  • Both 1 and 2 groove adjustable sheaves permit variations of as much as 30% in speed when used with a fixed diameter sheave
  • Available in metric bores
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1 in
  • Length Through Bore
    1.7500 in
  • Maximum Pitch Diameter
    6.38 (4L) in, 6.5 (5L) in, 6.6 (5V) in
  • Minimum Pitch Diameter
    5.03 (4L) in, 5.15 (5L) in, 5.25 (5V) in
  • Outside Diameter
    6.7000 in
  • Overall Width
    1.7500 in
  • Weight
    6 lbs

Details

  • Additional Details
    Applications with a speed superior to 5000 ft./ min. may require more accurate balancing
  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    775829015589
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    8000
  • UPC_NO
    775829015589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)