Motion
FBVG100
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1 NPT Port, Brass Body, Offset Handle
MI ITEM #04289292
MFR #FBVG100
Price$35.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1 NPT Port, Brass Body, Offset Handle
MI ITEM #04289292
MFR #FBVG100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.87/each

Specifications

Dimensions

  • Port Size
    1 NPT
  • Weight
    1.05 lbs

Details

  • Application
    For water and air only.
  • Ball Material
    Brass
  • Body Material
    Brass
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    Brass
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    600 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Series
    FBVG
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    Brass

Overview

Mfr description
FBVG100 BALL VALVE 1" NPT BRASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought