Motion
D12550
Compression Spring - Music Wire Material, End Type - Squared and Ground, 21.6 mm OD, 48 mm Length, 1.6 mm Wire Size, 2.3800 N/mm Spring Rate
MI ITEM #04289394
MFR #D12550
Your Price$2.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 21.6 mm OD, 48 mm Length, 1.6 mm Wire Size, 2.3800 N/mm Spring Rate
MI ITEM #04289394
MFR #D12550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.86/each(List $3.28)

Overview

Mfr description
D12550 COMPRESSION SPRING

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    21.6 mm
  • Free Length
    48 mm
  • Wire Size
    1.6 mm
  • Spring Rate
    2.3800 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D12550
  • Weight
    0.16247 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text