Motion
D13050
Compression Spring - Music Wire Material, End Type - Squared and Ground, 22.5 mm OD, 54 mm Length, 2.5 mm Wire Size, 9.0500 N/mm Spring Rate
MI ITEM #04289396
MFR #D13050
Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 22.5 mm OD, 54 mm Length, 2.5 mm Wire Size, 9.0500 N/mm Spring Rate
MI ITEM #04289396
MFR #D13050

Mfr description
D13050 COMPRESSION SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.47/each

Specifications

Dimensions

  • Free Length
    54 mm
  • Outside Diameter
    22.5 mm
  • Weight
    0.5526 lbs
  • Wire Size
    2.5 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13050
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    9.0500 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)