Motion
YCT00P045
Apollo® Y Strainer - 3 NPT, Cast Iron Material, 500 psi CWP, 250 psi SWP, Size .045 Mesh, Stainless Steel Screen
MI ITEM #04289449
MFR #YCT00P045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Y Strainer - 3 NPT, Cast Iron Material, 500 psi CWP, 250 psi SWP, Size .045 Mesh, Stainless Steel Screen
MI ITEM #04289449
MFR #YCT00P045

Mfr description
YCT00P045 3" CI Y-STRAINER THD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cap Size
    3/4 NPT
  • Mesh Screen Size
    Size .045
  • Overall Length
    10.000 in
  • Port Size
    3 NPT
  • Weight
    1329 lbs

Details

  • Body Material
    Cast Iron
  • Cold Working Pressure Cwp
    500 psi
  • Connection Gender
    Female
  • Gasket Material
    Graphite
  • Max Operating Temperature Steam
    406 °F
  • Screen Material
    Stainless Steel
  • Steam Working Pressure Swp
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)