Motion
167-0007-001
Hydraulic Motor Replacement Part -
MI ITEM #04289458
MFR #167-0007-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #04289458
MFR #167-0007-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
167-0007-001 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Replacement Part Type
    Motor
  • Actual Mounting Flange
    Wheel, 4 Bolt; 108.0 [4.25] Pilot Dia. 13.59 [.535] Dia. Holes On 147.6 [5.81] Dia. Bolt Circle. 127.0 [5.00] Dia. Rear Mount Pilot. Spigot Reduced To 88.9 [3.50] Dia. By 25.4 [1.00] Depth.
  • Actual Output Shaft
    Taper
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - End Ported, Cast Boss Removed
  • Continuous Flow Rate
    75 L/min
  • Displacement
    250 cc/rev
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    300 rpm
  • Overall Height
    5.28 in
  • Overall Length
    8.43 in
  • Overall Width
    5.28 in
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - End Ported, Cast Boss Removed
  • Seal Type
    None
  • Shaft Type
    Taper
  • Manufacturer Catalog
  • Max System Operating Temperature
    -34°C to 82 °C
  • Series
    4000 Series
  • Weight
    25.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text