Motion
5995483-001
Hydraulic Motor Replacement Part -
MI ITEM #04289530
MFR #5995483-001
Price$74.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #04289530
MFR #5995483-001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.71/each

Specifications

Dimensions

  • Overall Height
    1.48 in
  • Overall Length
    0.16 in
  • Overall Width
    1.48 in
  • Weight
    0.12 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    High Pressure Seal
  • Series
    None

Overview

Mfr description
5995483-001 HIGH PRESSURE SEAL
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought