Motion
32209
Wheel Brush - 1-3/8 in Diam, 1/4 in Arbor Dia, 1/4 in Width, 20000 RPM
MI ITEM #04289590
MFR #32209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1-3/8 in Diam, 1/4 in Arbor Dia, 1/4 in Width, 20000 RPM
MI ITEM #04289590
MFR #32209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32209 BRUSH

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Bristle Diameter
    0.01 in
  • Trim Length
    3/8 in
  • Diameter
    1.3750 in
  • Face Width
    1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought